This product requires certification to purchase.

1/2 in. Schedule 40 Global 316L Stainless Steel 90 Degree Long Radius Elbow

1/2 in. Schedule 40 Global 316L Stainless Steel 90 Degree Long Radius Elbow

  • Fast #
  • Part #IS46LW9DW
  • Item #7198715
  • Manufacturer Part #IS46LW9DW
5 out of 5 Customer Rating

1/2 in. Schedule 40 Global 316L Stainless Steel 90 Degree Long Radius Elbow

  • Fast #
  • Part #IS46LW9DW
  • Item #7198715
  • Manufacturer Part #IS46LW9DW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Fitting Type
Elbow, Long Radius
Material
Stainless Steel
Material Type
316L
Schedule Class
40
Warranty & Product Information
ASTM
ASTM A-403 Grade WPW
Origin
Global