This product requires certification to purchase.

1/2 in. Socket Schedule 80 CPVC 45 Degree Elbow

1/2 in. Socket Schedule 80 CPVC 45 Degree Elbow

  • Fast #
  • Part #S817005C
  • Item #4486468
  • Manufacturer Part #817-005C
4.7 out of 5 Customer Rating

1/2 in. Socket Schedule 80 CPVC 45 Degree Elbow

  • Fast #
  • Part #S817005C
  • Item #4486468
  • Manufacturer Part #817-005C
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM D-1784, ASTM D-2467, ASTM F-437, ASTM F-439, ASTM F-441
Application:
Potable Water
Clean Bagged:
No
Color Finish Name:
Grey
Elbow Degree:
45°
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class:
80
UL Listed:
UL 94
UPC:
054211181942