1/2 in. Socket Schedule 80 CPVC TEE
1/2 in. Socket Schedule 80 CPVC TEE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 7200-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Xirtec Tee Soc x Soc x Soc
- Manufacturer may vary by location
- Material Type: CPVC
- Connection: Slip on
- Schedule: 80
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.5, ANSI B2.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM D-1784, ASTM F-1970, ASTM F-437, ASTM F-439, ASTM F-441
- Application:
- Hot and Cold Water Systems
- CSA Certified:
- CSA B137.6
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Size 3:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Tee
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 80
- UPC:
- 622454594814