This product requires certification to purchase.

1/2 in. Socket Weld 3000# 304L Stainless Steel Union

1/2 in. Socket Weld 3000# 304L Stainless Steel Union

  • Fast #
  • Part #DS4L3SUD
  • Item #81286
  • Manufacturer Part #DS4L3SUD
4.6 out of 5 Customer Rating

1/2 in. Socket Weld 3000# 304L Stainless Steel Union

  • Fast #
  • Part #DS4L3SUD
  • Item #81286
  • Manufacturer Part #DS4L3SUD
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2600
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Union
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
Pressure Class:
3000#