This product requires certification to purchase.

1/2 in. Socket Weld x Threaded 3000# 316L Stainless Steel Coupling

1/2 in. Socket Weld x Threaded 3000# 316L Stainless Steel Coupling

  • Fast #
  • Part #IS6L3STCD
  • Item #7688196
  • Manufacturer Part #IS6L3STCD
3.2 out of 5 Customer Rating

1/2 in. Socket Weld x Threaded 3000# 316L Stainless Steel Coupling

  • Fast #
  • Part #IS6L3STCD
  • Item #7688196
  • Manufacturer Part #IS6L3STCD
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1 1983
ASME:
ASME B1.20.1 1983
End Connection 1:
Socket Weld
End Connection 2:
Threaded
End Connections:
Socket Weld x Threaded
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Fitting Type:
Coupling, Straight
ISO:
ISO 9001
Length:
1-7/8
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Pressure Class:
3000#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov