This product requires certification to purchase.

1/2 in. Socket x SR FPT Schedule 40 PVC Adapter with Stainless Steel Thread

1/2 in. Socket x SR FPT Schedule 40 PVC Adapter with Stainless Steel Thread

  • Fast #
  • Part #S435005SR
  • Item #4008501
  • Manufacturer Part #435-005SR
3.5 out of 5 Customer Rating

1/2 in. Socket x SR FPT Schedule 40 PVC Adapter with Stainless Steel Thread

  • Fast #
  • Part #S435005SR
  • Item #4008501
  • Manufacturer Part #435-005SR
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
FPT
End Connections
Socket Weld x FPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
1-23/32 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Adapter
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
40
Warranty & Product Information
ASTM
ASTM D-1784, ASTM D-2466
FM Approved
No
IAPMO Listed
No
NSF Certified
Yes
Origin
Domestic
UPC
054211131190