This product requires certification to purchase.

1/2 in. Spigot x PEX Plastic Transition Adapter

1/2 in. Spigot x PEX Plastic Transition Adapter

  • Fast #
  • Part #STPC005
  • Item #7113645
  • Manufacturer Part #TPC-005
3.4 out of 5 Customer Rating

1/2 in. Spigot x PEX Plastic Transition Adapter

  • Fast #
  • Part #STPC005
  • Item #7113645
  • Manufacturer Part #TPC-005
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Barbed
End Connections
Spigot x Barbed
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
1-15/16 in
Pressure - Maximum
100 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Transition, Adapter
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ASTM
ASTM D-2846
FM Approved
No
IAPMO Listed
No
NSF
NSF-14
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
054211108321