1/2 in. Stainless Steel Hex Nut
1/2 in. Stainless Steel Hex Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 1/2 in
- Drive Type:
- Hex
- Material:
- Stainless Steel
- Product Type:
- Heavy Hex Nut
- Size:
- 1/2 in