This product requires certification to purchase.

1/2 in. Stainless Steel Plain Washer

1/2 in. Stainless Steel Plain Washer

  • Fast #
  • Part #SSFWD
  • Item #163722
  • Manufacturer Part #SSFWD
4 out of 5 Customer Rating

1/2 in. Stainless Steel Plain Washer

  • Fast #
  • Part #SSFWD
  • Item #163722
  • Manufacturer Part #SSFWD
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hot dipped galvanized to meet ASTM A-153
  • Bolts, nuts and washers coated
  • Anchor bolt specifications the same as plain finish
  • 8 in x 9 in water surface
  • Close coupled tank with cover
  • Anti-siphon ballcock prevents back siphoning
  • Sanitary bar on all bowls
  • Quick connect, 2 bolt tank to bowl installation
  • Color matched trip lever
  • Available with Fluidmaster upgrade
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-153
Color Finish Name:
Stainless Steel
Diameter - Inside 1:
1/2 in
Material:
Stainless Steel
Product Type:
Flat Washer
Shape:
Flat