This product requires certification to purchase.

1/2 in. Stainless Steel Tri-clamp Tube Diaphragm Valve

1/2 in. Stainless Steel Tri-clamp Tube Diaphragm Valve

  • Fast #
  • Part #PBP41970417BPMD
  • Item #7572465
  • Manufacturer Part #.50-BP-419-7-0-4-17-BPM
3.3 out of 5 Customer Rating

1/2 in. Stainless Steel Tri-clamp Tube Diaphragm Valve

  • Fast #
  • Part #PBP41970417BPMD
  • Item #7572465
  • Manufacturer Part #.50-BP-419-7-0-4-17-BPM
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Material:
Stainless Steel
Valve Size:
1/2 in
Valve Type:
Diaphragm Valve