1/2 in. Stainless Steel Tubing
1/2 in. Stainless Steel Tubing
Package Quantity Info:
Foot: 1 Stick: 20-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-269
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 1/2 in
- Wall Thickness:
- 0.035 in