This product requires certification to purchase.

1/2 in. STD WPB 45 Elbow Buttweld Carbon Steel

1/2 in. STD WPB 45 Elbow Buttweld Carbon Steel

  • Fast #
  • Part #DW4D
  • Item #1303
  • Manufacturer Part #020002000
5 out of 5 Customer Rating

1/2 in. STD WPB 45 Elbow Buttweld Carbon Steel

  • Fast #
  • Part #DW4D
  • Item #1303
  • Manufacturer Part #020002000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.9
ASTM:
ASTM A-234
Clean Bagged:
No
Elbow Degree:
45°
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
Standard
UL Listed:
No