This product requires certification to purchase.

1/2 in. Sweat x FNPT 90 Degree Cast Bronze Flanged Elbow

1/2 in. Sweat x FNPT 90 Degree Cast Bronze Flanged Elbow

  • Fast #
  • Part #CCFFS9D
  • Item #3047
  • Manufacturer Part #B081050
5 out of 5 Customer Rating

1/2 in. Sweat x FNPT 90 Degree Cast Bronze Flanged Elbow

  • Fast #
  • Part #CCFFS9D
  • Item #3047
  • Manufacturer Part #B081050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250 Pallet: 8000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Dezincification resistant
  • Cast Copper
  • End connections: Sweat X Female
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • The 90-degree double elbow features solder cups
  • The fitting provides a means of changing the pipelines direction 90 degrees in two directions
  • ISO 9001 certified
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASME:
ASME B16.15, ASME B16.18
ASTM:
ASTM B-584
Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
Sweat
End Connection 2:
FNPT
End Connections:
Sweat x FNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Flanged, Elbow
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Cast Bronze
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923354938