This product requires certification to purchase.

1/2 in. Threaded 150# Black Malleable Iron R&L Coupling

1/2 in. Threaded 150# Black Malleable Iron R&L Coupling

  • Fast #
  • Part #BCRLD
  • Item #921697
  • Manufacturer Part #D.BMCLR
4.3 out of 5 Customer Rating

1/2 in. Threaded 150# Black Malleable Iron R&L Coupling

  • Fast #
  • Part #BCRLD
  • Item #921697
  • Manufacturer Part #D.BMCLR
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 40 Case: 240 Pallet: 8640
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Material: Malleable Iron
  • Coating: Black
  • 150#
  • Threaded
  • R&L
  • Domestic
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Pressure Class
150#
Characteristics & Features
Coating
Black
Fitting Type
Coupling
Material
Malleable Iron
Warranty & Product Information
ASTM
ASTM A-197
Origin
Domestic