1/2 in. Threaded 300# Black Malleable Iron Coupling
1/2 in. Threaded 300# Black Malleable Iron Coupling
Package Quantity Info:
Each: 1 Inner Pack: 60-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B16.14
- ASTM:
- ASTM A-153
- Coating:
- Black
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Coupling
- Material:
- Malleable Iron
- Origin:
- Global
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 092201229717