This product requires certification to purchase.

1/2 in. Threaded 3000# 316L Stainless Steel Cap

1/2 in. Threaded 3000# 316L Stainless Steel Cap

  • Fast #
  • Part #IS6L3TCAPD
  • Item #4284666
  • Manufacturer Part #IS6L3TCAPD
3.3 out of 5 Customer Rating

1/2 in. Threaded 3000# 316L Stainless Steel Cap

  • Fast #
  • Part #IS6L3TCAPD
  • Item #4284666
  • Manufacturer Part #IS6L3TCAPD
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 130 Pallet: 7800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME SA 182
ASTM:
ASTM A-182
Application:
Residential
Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Cap
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No