This product requires certification to purchase.

1/2 in. Threaded 304L Stainless Steel 90 Degree Elbow

1/2 in. Threaded 304L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #DS4L3T9D
  • Item #7568284
  • Manufacturer Part #DS4L3T9D
4.7 out of 5 Customer Rating
Brand image

1/2 in. Threaded 304L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #DS4L3T9D
  • Item #7568284
  • Manufacturer Part #DS4L3T9D
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Elbow Degree:
90
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Fitting Type:
Elbow
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic