1/2 in. Welded Stainless Steel Tubing
1/2 in. Welded Stainless Steel Tubing
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 2400 Lift: 14400-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-269
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Domestic
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 1/2
- UL Listed:
- No
- Wall Thickness:
- 0.049 in