This product requires certification to purchase.

1/2 in. Welded Stainless Steel Tubing

1/2 in. Welded Stainless Steel Tubing

  • Fast #
  • Part #ISWT4L035A249D
  • Item #3948097
  • Manufacturer Part #ISWT4L035A249D
4.7 out of 5 Customer Rating

1/2 in. Welded Stainless Steel Tubing

  • Fast #
  • Part #ISWT4L035A249D
  • Item #3948097
  • Manufacturer Part #ISWT4L035A249D
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-249
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Pipe Wall Type:
Welded
PipeTubing Size:
1/2 in
Wall Thickness:
0.035 in