1/2 in. x 10 ft. Sch. 40 T&C Galvanized A53 Pipe SRL Threaded and Coupled Single Random Length Welded Carbon Steel
1/2 in. x 10 ft. Sch. 40 T&C Galvanized A53 Pipe SRL Threaded and Coupled Single Random Length Welded Carbon Steel
Package Quantity Info:
Foot: 1 Stick: 10 Bundle: 10 Lift: 1300-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Domestic
Specifications
- ASTM:
- ASTM A-53
- Application:
- Residential
- Coating:
- Galvanized
- End Connection 1:
- Threaded & Coupled
- End Connection 2:
- Threaded & Coupled
- End Connections:
- Threaded & Coupled
- Grade:
- A
- Length:
- 10 ft
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 1/2 in
- Schedule Class:
- 40