1/2 in. x 10 ft. Schedule 40 Plastic Pressure Pipe
1/2 in. x 10 ft. Schedule 40 Plastic Pressure Pipe
Package Quantity Info:
FT: 1 ST: 10 BD: 500 LF: 2500-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Note for all Charlotte pipe material: Charlotte pipe and Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application
Specifications
- ASTM:
- ASTM D-2846
- Application:
- Residential
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- CPVC
- PipeTubing Size:
- 1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40