1/2 in. x 10 ft. Type L Hard Copper Tube
1/2 in. x 10 ft. Type L Hard Copper Tube
Package Quantity Info:
Foot: 1 Stick: 10 Bundle: 250 Lift: 3500-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Streamline® copper tube sets the standard for quality, consistency and service in the plumbing industries.
- Each piece of tube is incised marked and color coded for easy, long lasting identity
- Mueller's ongoing commitment to quality continues to make Streamline® Copper Tube the preferred and specified brand of industry professionals.
- ASTM B-88
- Lead-Free
- Made in USA
Documents
Specifications
- ASTM:
- ASTM B-88, ASTM B-306
- Application:
- HVACR
- Copper Tubing Temper:
- Hard
- Diameter - Inside 1:
- 1/2
- Diameter - Outside:
- 5/8 in
- FM Approved:
- No
- Length:
- 10
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1/2
- UPC:
- 685768236528
- Wall Thickness:
- 0.04 in