This product requires certification to purchase.

1/2 in. x 10 ft. Type L Soft Copper Tube

1/2 in. x 10 ft. Type L Soft Copper Tube

  • Fast #
  • Part #LSOFTD10
  • Item #1405629
  • Manufacturer Part #LS04010
3.4 out of 5 Customer Rating

1/2 in. x 10 ft. Type L Soft Copper Tube

  • Fast #
  • Part #LSOFTD10
  • Item #1405629
  • Manufacturer Part #LS04010
3.4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 10
Unavailable
The quantity entered must be a multiple of 10 – for example, 10, 20, 30, and so on.
Order in multiples of 10
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Made in the USA
  • Nominal soft copper tube
  • NSF approved
  • Meets applicable ASTM standards B-88, B-306, B-280, B-819
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61 Annex G
ASTM:
ASTM B-88, ASTM B306, ASTM B-819
Application:
Residential
Copper Tubing Temper:
Soft
Diameter - Outside:
5/8 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Length:
10 ft
Material:
Copper
Material Type:
C12200
NSF:
NSF 61G
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
1/2 in
UPC:
685768234739
Wall Thickness:
0.04 in