1/2 in. x 500 ft. CTS SDR 11 MDPE Pressure Pipe
1/2 in. x 500 ft. CTS SDR 11 MDPE Pressure Pipe
Package Quantity Info:
Foot: 1 Roll: 500Product Details
Product Details
- Because performance matters, polyethylene is the choice material for natural gas, propane, LPG and yard gas installations. Performance Pipe has more than 50 years of polyethylene pipe manufacturing experience. To serve your needs, we have nine ISO 9000 ce
Specifications
- Application:
- Gas
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Length:
- 500
- Material:
- Plastic
- Material Type:
- MDPE
- PipeTubing Size:
- 1/2
- Schedule Class:
- SDR 11
- UL Listed:
- No