This product requires certification to purchase.

1/2 in. x Close Schedule 80 316 Stainless Steel Nipple

1/2 in. x Close Schedule 80 316 Stainless Steel Nipple

  • Fast #
  • Part #DS86SNDCLST
  • Item #4717660
  • Manufacturer Part #DS86SNDCLST
4.8 out of 5 Customer Rating

1/2 in. x Close Schedule 80 316 Stainless Steel Nipple

  • Fast #
  • Part #DS86SNDCLST
  • Item #4717660
  • Manufacturer Part #DS86SNDCLST
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-106 Grade B, ASTM A-312 Type 316, ASTM A-333 Grade 6, ASTM A-53 Type F
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Close, Nipple, Straight
Material:
Stainless Steel
Material Type:
316
Origin:
Domestic
Schedule Class:
80