This product requires certification to purchase.

1/2 OD Vibration ABSORBER

1/2 OD Vibration ABSORBER

  • Fast #
  • Part #SVAS012
  • Item #4602404
  • Manufacturer Part #VAS-012
5 out of 5 Customer Rating
Brand image

1/2 OD Vibration ABSORBER

  • Fast #
  • Part #SVAS012
  • Item #4602404
  • Manufacturer Part #VAS-012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use in high pressure applications
  • Pressure range: 400-650 psi
  • Compatible with all refrigerants
  • Helium and hydrogen leak tested
  • Deep pitch stainless steel hose and high tensile wire braid
  • Vibration absorbers are designed for installation in the suction and discharge lines of air conditioning, heat pump and refrigeration systems to dampen the transmission of compressor induced vibration through the system piping
  • Includes a piston stopper that provides a more positive seal and reduces leaks
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Universal
Color Finish Name:
Silver
Diameter:
1/2 in
Diameter - Outside:
1/2 in
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
10-1/4 in
Material:
Stainless Steel
Origin:
Global
Product Type:
Vibration Absorber
UPC:
687152224388
Weight:
.25 lb
Width:
1-1/4 in