1/2 pvc thrd ang globe vlv w/ fpm
1/2 pvc thrd ang globe vlv w/ fpm
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Ideal for sampling and flow control applications
- Angle valves are used in tight places where a 90° change in flow direction is needed and there is insufficient room for extra fittings
- The globe valve design with fine pitch stem threads makes them ideal for sampling and precise throttling
- O-ring seals and seats are FPM (comparable to FPM) to provide excellent chemical resistance
Specifications
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 150
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Schedule Class:
- 80
- Type:
- HAV10050T
- UPC:
- 610377148979
- Valve Seat Material:
- FPM
- Valve Size:
- 1/2 in
- Valve Type:
- Globe Valve