1/2 x 0.035 in. Seamless Stainless Steel Tubing

You last purchased this on
 

1/2 x 0.035 in. Seamless Stainless Steel Tubing

This product requires certification to purchase.
You last purchased this on
 

1/2 x 0.035 in. Seamless Stainless Steel Tubing

  • Fast #
  • Part #IST6L035A269D
  • Item #2056502
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-269
Application:
Residential
Material:
Stainless Steel
Material Type:
316L
Pipe Wall Type -:
Seamless
PipeTubing Size:
1/2 in
Wall Thickness:
0.035 in