1/2 x 1/2 in. Square Rod Coupling
1/2 x 1/2 in. Square Rod Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 1/2 in
- Product Type:
- Rod
- Rod Size (in):
- 1/2 in