This product requires certification to purchase.

1/2 x 1/4 cast fitting x fip adapter

1/2 x 1/4 cast fitting x fip adapter

  • Fast #
  • Part #CCFFADB
  • Item #2048616
  • Manufacturer Part #B028450
3.4 out of 5 Customer Rating

1/2 x 1/4 cast fitting x fip adapter

  • Fast #
  • Part #CCFFADB
  • Item #2048616
  • Manufacturer Part #B028450
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 500 Pallet: 18000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Dezincification resistant
  • These fittings provide a means for adapting a solder connection to a threaded connection
  • ASTM B584 Alloy C84400
  • Female Adapters adapt to standard male pipe threads
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FIPS
End Connections
FIPS
Fitting Size 1
1/2 in
Fitting Size 2
1/4 in
Fitting Sizes
1/2 in x 1/4 in
Characteristics & Features
Material
Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ASME
ASME B16.15, ASME B16.18, ASME B16.22
ASTM
ASTM B-584
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
Type
CCFFADB
UPC
039923342805