This product requires certification to purchase.

1/2 x 1/4 in. 300# Galv Thrd Reducing Coupling Galvanized Malleable Iron

1/2 x 1/4 in. 300# Galv Thrd Reducing Coupling Galvanized Malleable Iron

  • Fast #
  • Part #G300RCDB
  • Item #201295
  • Manufacturer Part #6710001004
4.8 out of 5 Customer Rating

1/2 x 1/4 in. 300# Galv Thrd Reducing Coupling Galvanized Malleable Iron

  • Fast #
  • Part #G300RCDB
  • Item #201295
  • Manufacturer Part #6710001004
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 24 Pallet: 4248
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.3, ASME B16.39, ASME B16.14
ASTM:
ASTM A-197, ASTM A-153
Application:
Fire Protection
Coating:
Galvanized
End Connection 1:
FPT
End Connection 2:
MPT
End Connections:
FPT x MPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/2 in x 1/4 in
Fitting Type:
Coupling, Reducing
Material:
Malleable Iron
Origin:
Domestic
Pressure - Maximum:
1500 psi
Pressure Class:
300#
Schedule Class:
80
UPC:
690291032653