This product requires certification to purchase.

1/2 x 1/4 in. 304 Stainless Steel Flat Bar

1/2 x 1/4 in. 304 Stainless Steel Flat Bar

  • Fast #
  • Part #TG4L00160032
  • Item #7567186
  • Manufacturer Part #G4L00160032
4.7 out of 5 Customer Rating

1/2 x 1/4 in. 304 Stainless Steel Flat Bar

  • Fast #
  • Part #TG4L00160032
  • Item #7567186
  • Manufacturer Part #G4L00160032
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Length:
12 ft
Material:
Stainless Steel
Material Type:
304
Thickness:
0.25 in
Width:
1/2 in