This product requires certification to purchase.

1/2 x 1/4 in. Copper 90° Elbow (Clean & Bagged, 5/8 x 3/8 in. OD)

1/2 x 1/4 in. Copper 90° Elbow (Clean & Bagged, 5/8 x 3/8 in. OD)

  • Fast #
  • Part #CBC9DB
  • Item #440851
  • Manufacturer Part #W 02025
4.1 out of 5 Customer Rating

1/2 x 1/4 in. Copper 90° Elbow (Clean & Bagged, 5/8 x 3/8 in. OD)

  • Fast #
  • Part #CBC9DB
  • Item #440851
  • Manufacturer Part #W 02025
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 500 Pallet: 24000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
Yes
Diameter - Outside:
5/8 x 3/8 in
Elbow Degree:
90°
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/2 in x 1/4 in
Fitting Type:
Elbow
Material:
Wrot Copper
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
683264332362