This product requires certification to purchase.

1/2 x 1/4 in. FNPT Brass Reducing Coupling

1/2 x 1/4 in. FNPT Brass Reducing Coupling

  • Fast #
  • Part #IBRRCDB
  • Item #460060
  • Manufacturer Part #B241 15X8
4.5 out of 5 Customer Rating

1/2 x 1/4 in. FNPT Brass Reducing Coupling

  • Fast #
  • Part #IBRRCDB
  • Item #460060
  • Manufacturer Part #B241 15X8
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Material: brass
  • Coupling Type: Reducing
  • 125#
  • Threaded
  • Import
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ANSI:
ANSI B-1.20.1, ANSI B-16.15
ASME:
ASME B-1.20.1, ASME B-16.15
ASTM:
ASTM B-584
Clean Bagged:
No
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/2
Fitting Size 2:
1/4
Fitting Sizes:
1/2 in x 1/4 in
Fitting Type:
Reducing, Coupling
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
1-9/53
Material:
Brass
Maximum Temperature:
400
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
200 psi
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class:
SDR 40
Temperature Range:
-20 to 400 Deg F
UPC:
671404069360