This product requires certification to purchase.

1/2 x 1/4 in. NPS 125# Black Cast Iron Reducing 90 Degree Elbow

1/2 x 1/4 in. NPS 125# Black Cast Iron Reducing 90 Degree Elbow

  • Fast #
  • Part #BCI9DB
  • Item #298337
  • Manufacturer Part #0300012002
5 out of 5 Customer Rating

1/2 x 1/4 in. NPS 125# Black Cast Iron Reducing 90 Degree Elbow

  • Fast #
  • Part #BCI9DB
  • Item #298337
  • Manufacturer Part #0300012002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Anvil standard and extra heavy cast iron threaded fittings are manufactured in accordance with ASME-B16.4
  • Dimensions also conform to federal specifications, WW-P-501
  • Cast iron threaded fittings are available in both black and galvanized
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
NPS
End Connection 2
NPS
End Connections
NPS
Fitting Size 1
1/2 in
Fitting Size 2
1/4 in
Fitting Sizes
1/2 in x 1/4 in
Pressure Class
125#
Characteristics & Features
Coating
Black
Fitting Type
Elbow, Reducing
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM A-126
Origin
Domestic
UPC
690291012020