1/2 x 1/4 in. PVC Schedule 80 Bushing
1/2 x 1/4 in. PVC Schedule 80 Bushing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 21000-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Xirtec PVC Schedule 80 Reducer Bushing Flushstyle Spig x Soc
- Lightweight and easily handled, stored, cut, and joined for lower installation costs and easy handling
- PVC fittings never rust, scale, or pit, providing many years of maintenance-free service and extended system life
- Immune to damage from naturally corrosive soil conditions for superior underground performance and longer life
- Exceptional chemical resistance
- Smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings
- Lower thermal conductivity
- Environmentally responsible
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM D-672, ASTM D-1784, ASTM D-1785, ASTM D-2241, ASTM D-2464, ASTM D-2466, ASTM D-2467, ASTM D-2672, ASTM F-480, ASTM F-1970
- Application:
- Pharmaceutical, Waterworks
- CSA Certified:
- CSA B137.3
- Clean Bagged:
- No
- End Connection 1:
- Spigot
- End Connection 2:
- FPT
- End Connections:
- Spigot x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 1/2 in x 1/4 in
- Fitting Type:
- Bushing
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 235 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 80
- UPC:
- 622454366008