This product requires certification to purchase.

1/2 x 1/4 in. Spigot x Socket Schedule 40 PVC Bushing

1/2 x 1/4 in. Spigot x Socket Schedule 40 PVC Bushing

  • Fast #
  • Part #S437072
  • Item #231412
  • Manufacturer Part #437-072
4.2 out of 5 Customer Rating

1/2 x 1/4 in. Spigot x Socket Schedule 40 PVC Bushing

  • Fast #
  • Part #S437072
  • Item #231412
  • Manufacturer Part #437-072
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2466
Application:
Irrigation, Lawn Sprinklers, Potable Water
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Spigot
End Connection 2:
Socket Weld
End Connections:
Spigot x Socket Weld
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/2 in x 1/4 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
25 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40
UPC:
054211133026