This product requires certification to purchase.

1/2 x 1/4 in. Threaded 1000# 304L Stainless Steel Bushing

1/2 x 1/4 in. Threaded 1000# 304L Stainless Steel Bushing

  • Fast #
  • Part #IS4BSTB1MSP114DB
  • Item #1314267
  • Manufacturer Part #414B-0804
3.1 out of 5 Customer Rating

1/2 x 1/4 in. Threaded 1000# 304L Stainless Steel Bushing

  • Fast #
  • Part #IS4BSTB1MSP114DB
  • Item #1314267
  • Manufacturer Part #414B-0804
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 350 Pallet: 23800
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/2 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/2 in x 1/4 in
Fitting Type:
Reducing
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Pressure Class:
1000#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UPC:
671404030292