1/2 x 1/4 in. Threaded 1000# 316 Stainless Steel Reducing Bar Stock Coupling
1/2 x 1/4 in. Threaded 1000# 316 Stainless Steel Reducing Bar Stock Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2000All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 1/2 in x 1/4 in
- Fitting Type:
- Coupling, Reducer
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 1000#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 671404071905