1/2 x 1/4 in. Threaded 150# 316 Stainless Steel Reducing Coupling
1/2 x 1/4 in. Threaded 150# 316 Stainless Steel Reducing Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 250 Pallet: 9250-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 1/2 in x 1/4 in
- Fitting Type:
- Reducer
- ISO:
- ISO 49
- Length:
- 1-17/50
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Weight:
- 0.17