1/2 x 1/4 in. Threaded 150# Galvanized Malleable Iron 90 Degree Elbow
1/2 x 1/4 in. Threaded 150# Galvanized Malleable Iron 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 40 Case: 480 Pallet: 13440-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Material: Malleable Iron
- Coating: Galvanized
- Elbow Type: Reducing
- Rating: 150#
- Import
- Threaded
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.3, ASME B16.34, ASME B16.39
- ASTM:
- ASTM A-153, ASTM A-197
- Application:
- Fire Protection
- Coating:
- Galvanized
- Elbow Degree:
- 90°
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/2 in x 1/4 in
- Fitting Type:
- Reducing
- Material:
- Malleable Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- -20 to 550 Deg F
- UL Listed:
- Yes