This product requires certification to purchase.

1/2 x 1/4 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling

1/2 x 1/4 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling

  • Fast #
  • Part #GRCDB
  • Item #4370
  • Manufacturer Part #0311085609
5 out of 5 Customer Rating

1/2 x 1/4 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling

  • Fast #
  • Part #GRCDB
  • Item #4370
  • Manufacturer Part #0311085609
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 50 Pallet: 8850
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Galvanized
  • Coupling Type: Reducing
  • Rating: 150#
  • Threaded
  • Domestic
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Fitting Size 1
1/2 in
Fitting Size 2
1/4 in
Fitting Sizes
1/2 in x 1/4 in
Pressure Class
150#
Pressure - Maximum
300 psi
Characteristics & Features
Coating
Galvanized
Fitting Type
Coupling, Reducing
Material
Malleable Iron
Electrical & Operational Information
Maximum Temperature
150
Temperature Range
-40 to 230 Deg F
Warranty & Product Information
Application
Fire Protection
ASME
ASME B16.3, ASME B16.39
ASTM
ASTM A-536 Grade 65-45-12
Origin
Domestic
Type
GRCDB
UL Listed
Yes
UPC
690291348600