1/2 x 1/8 in. Threaded 150# Reducing 304 Stainless Steel Coupling
1/2 x 1/8 in. Threaded 150# Reducing 304 Stainless Steel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 300-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-351 Grade CF8
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/2 in x 1/8 in
- Fitting Type:
- Coupling, Reducer
- IAPMO Listed:
- No
- Length:
- 1-19/50 in
- MSS:
- MSS SP-114
- Material:
- Stainless Steel
- Material Type:
- 304, 304L
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No
- Weight:
- 0.15 lb