This product requires certification to purchase.

1/2 x 1-1/2 in. Copper Return Bend (Clean & Bagged)

1/2 x 1-1/2 in. Copper Return Bend (Clean & Bagged)

  • Fast #
  • Part #CBCRBDJ
  • Item #440892
  • Manufacturer Part #CBCRBDJ
3.6 out of 5 Customer Rating

1/2 x 1-1/2 in. Copper Return Bend (Clean & Bagged)

  • Fast #
  • Part #CBCRBDJ
  • Item #440892
  • Manufacturer Part #CBCRBDJ
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
Yes
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1/2 in x 1-1/2 in
Fitting Type:
Return Bend
Material:
Wrot Copper
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov