This product requires certification to purchase.

1/2 x 1-1/2 in. MNPT Annealed Brass Nipple

1/2 x 1-1/2 in. MNPT Annealed Brass Nipple

  • Fast #
  • Part #BRNADJ
  • Item #4477565
  • Manufacturer Part #2608-150
5 out of 5 Customer Rating

1/2 x 1-1/2 in. MNPT Annealed Brass Nipple

  • Fast #
  • Part #BRNADJ
  • Item #4477565
  • Manufacturer Part #2608-150
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Red brass nipples are easier to machine, less brittle to work with and far more resistant to corrosion than yellow brass
  • Brass fittings are utilized primarily for water in commercial plumbing and OEM applications, but are also used in oil, gas and steam applications
  • Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.15
ASTM:
ASTM B687
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Nipple, Straight
Length:
1-1/2 in
Material:
Brass
Origin:
Domestic
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
671404127565