1/2 x 1-1/2 in. S80 316L Stainless Steel Seamless Nipple Threaded Both Ends
1/2 x 1-1/2 in. S80 316L Stainless Steel Seamless Nipple Threaded Both Ends
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufacturer may vary by location
Specifications
- ASTM:
- ASTM A312, ASTM A733
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Seamless
- IAPMO Listed:
- No
- Length:
- 1-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Schedule Class:
- 80
- UL Listed:
- No
- UPC:
- 671404044404