1/2 x 1 in. Hex Head Cap Screw
1/2 x 1 in. Hex Head Cap Screw
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Color Finish Name:
- Plain
- Diameter:
- 1/2 in
- IAPMO Listed:
- No
- Length:
- 1 in
- Screw Head:
- Hex Head