This product requires certification to purchase.

1/2 x 1.5 in. Stainless Steel Hex Cap Screw

1/2 x 1.5 in. Stainless Steel Hex Cap Screw

  • Fast #
  • Part #SSHHBDJ
  • Item #230070
  • Manufacturer Part #SSHHBDJ
3.1 out of 5 Customer Rating

1/2 x 1.5 in. Stainless Steel Hex Cap Screw

  • Fast #
  • Part #SSHHBDJ
  • Item #230070
  • Manufacturer Part #SSHHBDJ
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
1/2 in
Length:
1-1/2 in
Material:
Stainless Steel
Product Type:
Hex Cap Screw
Screw Head:
Hex Head
Size:
1/2 in
Thread Length:
1.5