1/2 x 10 in. FIPT x NFT Reducing PVC Shrub Adapter
1/2 x 10 in. FIPT x NFT Reducing PVC Shrub Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 300-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FIPT
- End Connection 2:
- NFT
- End Connections:
- FIPT x NFT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 1/2 in x 10 in
- Fitting Type:
- Reducing
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 054211144657