This product requires certification to purchase.

1/2 x 10 in. XH A106B TBE Nipple Seamless Black Carbon Steel

1/2 x 10 in. XH A106B TBE Nipple Seamless Black Carbon Steel

  • Fast #
  • Part #BXSND10
  • Item #838997
  • Manufacturer Part #15110520
5 out of 5 Customer Rating

1/2 x 10 in. XH A106B TBE Nipple Seamless Black Carbon Steel

  • Fast #
  • Part #BXSND10
  • Item #838997
  • Manufacturer Part #15110520
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 5 Pallet: 600
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A106 Grade B
Application:
Residential
Coating:
Black
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Seamless
IAPMO Listed:
No
Length:
10 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
80
UL Listed:
No
UPC:
782172153752
Wall Thickness:
0.147 in